T-Style Acrylic Signholder, Bottom Loading, 8-1/2"W X 11"H
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! These sign holders are designed for the table/counter top display of a single sheet of printed material measuring 8½" wide by 11" height. They are ideal for displaying pictures, menus, price listings or any other literature you want displayed.
PRICE
$22.00
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Bottom Loading T-Style |
| Color | Clear |
| Manufacturers Part Number | 410 |
| Brand | Clip Strip Corp. |