Red Kap® Slash Pocket Jacket Regular-L Brown JT22
Write a Review
|
Questions & Answers (0)
Product Description
You won't take the easy way out - with this permanently lined, waist-length core work jacket, you can handle any work environment. A poly/cotton blend for comfort and a waist adjustment for flexibility help you get the job done. Solid brass zipper. Two-piece, topstitched, sewn-in stays. Pre-cure durable press. Two lower inset slash pockets and utility pocket on left sleeve.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Regular-L |
Product Details
| Style | JT22 |
| Type | Utility Jacket |
| Closure Type | Zipper |
| Material | Polyester/Cotton |
| Front Closure | Zipper |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Slash Pocket Jacket |
| Color | Brown |
| Manufacturers Part Number | JT22BNRGL |
| Brand | Red Kap |