Slatwall Cube Display Fixture-Birch with Spinner Base and Casters
Write a Review
|
Questions & Answers (0)
Product Description
Slatwall Cube Display Unit - Birch
This 24"W x 24"D x 54"H unit is made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. 19 square feet display area. 3" on-center grooving and stands. Ships in 2 cartons. Easy to assemble and includes all hardware and instructions, including a spinner base and casters. Accepts all standard slatwall hardware and accessories.
This 24"W x 24"D x 54"H unit is made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. 19 square feet display area. 3" on-center grooving and stands. Ships in 2 cartons. Easy to assemble and includes all hardware and instructions, including a spinner base and casters. Accepts all standard slatwall hardware and accessories.
PRICE
$489.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 54 in |
Product Details
| Assembly Required | No |
| Type | Slatwall Merchandiser |
| Material | Anchor Core w/ Melamine finish |
| Package Quantity | 1 |
| Color | Brown |
| Brand | Wind Mill Slatwall Products |