Slat Wall Merchandiser, Four Panel-Pinwheel, 25"W x 25"D x 54"H, with Castors - Maple
Write a Review
|
Questions & Answers (0)
Product Description
Slatwall Merchandiser, Four Panel-Pinwheel, 25"W x 25"D x 54"H, with Castors - Maple
These Slatwall Merchandisers are made of wood laminate construction with heavy duty aluminum framing. Easy assembly. Includes 2 locking and 2 non-locking 3" casters.
These Slatwall Merchandisers are made of wood laminate construction with heavy duty aluminum framing. Easy assembly. Includes 2 locking and 2 non-locking 3" casters.
PRICE
$825.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 54 in |
| Weight | 195 lbs |
Product Details
| Material | Wood/Steel |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | SM2 |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |