Lavi Industries, Framed Slat Wall Panel, 50-HSW1005/SA, 48" x 48", Satin Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The NeXtrac® Framed Slat Wall Panel is a double-sided aluminum panel which is light weight and easy to clean. Our slatwall is an ideal choice for a portable merchandising system since it easily incorporates into an in-line check out queue that utilizes Beltrac 3000 retractable belt stanchions.
PRICE
$725.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 48 in |
| Weight | 29 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 50-HSW1005/SA |
| Brand | Lavi Industries |