Pacific Panel Slatwall Panel with Aluminum Inserts, 48"W x 96"H, Brushed Aluminum, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environments such as storage closets, maintenance areas. Eliminates clutter and mess. Hang tools, mops, rakes, shovels, or any other items you need accessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with brushed aluminum melamine surface with grooves on 3" centers.
PRICE
$1,289.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 96 in |
Product Details
| Type | Slatwall Panel |
| Material | MDF |
| Package Quantity | 4 |
| Color | Brushed Aluminum |
| Manufacturers Part Number | 8HX4BAL-ALUM |
| Brand | Pacific Panel |