Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wind Mill Slatwall Products

Model # :WBB592112

MPN #: 4PKG-4W-White

Slatwall White Shelves, 3/4"Hx8"Dx14"W, Finished on 2 Sides and 3 Edges

Product Description
Slatwall White Shelves - 3/4"H x 8"D x 14"W

These sturdy slelves are made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. Perfect color match to the fixtures in the Display Series. Shelf brackets are not included. Package quantiy of 4.

PRICE
$86.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth8 in
Height3/4 in

Product Details

Assembly RequiredYes
MaterialAnchor Core w/ Melamine Finish
Package Quantity4
ColorWhite
BrandWind Mill Slatwall Products