Triton Products Polypropylene Pegboards, 24" x 48" x 1/4", White, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Create Your Own Long Lasting Wall Storage Solution Using DuraBoard™
Peg Boards are made with heavy duty white polypropylene that is 3 times stronger than traditional pegboards. Features a weather resistant and washable board surface. 1/4" thick overall. Accepts standard peg hooks and DuraHooks™ peg hooks. Holes are 9/32" diameter. 48"W x 24"H x 1/4" Thick
Peg Boards are made with heavy duty white polypropylene that is 3 times stronger than traditional pegboards. Features a weather resistant and washable board surface. 1/4" thick overall. Accepts standard peg hooks and DuraHooks™ peg hooks. Holes are 9/32" diameter. 48"W x 24"H x 1/4" Thick
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 48 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Pegboard |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | DB-2 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |