Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181265

MPN #: ESH-212X/BR

Estwing® Sledge Hammer, 2.5 lb. Brass Head, 12"L Indestructible Steel/Rubber Handle

Product Description
A member of the Indestructible Handle series, the Estwing® 2.5 lb. Brass Head, 12" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. The brass hammer head has been drop forged and is utilized in Oil Rigs as well as the Automotive and Gas industries.

Durability: Built, tested, and approved to Estwing® superior quality and specification.

PRICE
$101.15

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Head Weight2.5 lbs
Handle Length12

Product Details

TypeSledge Hammer
Handle MaterialSteel/Vulcanized Rubber
Head MaterialBrass
DescriptionIndestructible Sledge Hammer
Manufacturers Part NumberESH-212X/BR
BrandEstwing