Estwing® Sledge Hammer, 4 lb. Copper Head, 16"L Indestructible Steel/Rubber Handle
Write a Review
|
Questions & Answers (0)
Product Description
A member of the Indestructible Handle series, the Estwing® 4 lb. Copper Head, 16" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 4 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. The hammer head is forged from 99.9% Copper, preventing sparks as it hits the surface while simultaneously reducing marring of the struck surface. This sledge hammer is commonly used in underground mining and metal forming.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
PRICE
$190.63
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Head Weight | 4 lbs |
| Handle Length | 16 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Steel/Vulcanized Rubber |
| Head Material | Copper |
| Description | Indestructible Sledge Hammer |
| Manufacturers Part Number | ESH-416X/CU |
| Brand | Estwing |