Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181220

MPN #: ESH-1636F

Estwing® Sledge Hammer, 16 lb. Head, 36"L Fiberglass Handle

Product Description
The Estwing® 16 lb. Head, 36" Fiberglass Sledge Hammer is engineered with a double-injected handle containing over 70% fiberglass. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use. Hardened up to 50-55 HRC, the hammer head is forged from durable alloy steel for unmatched strength and durability.

Common uses for this sledge hammer include:
  • Heavy demolition work
  • Fracturing stone and concrete
  • Driving in fence posts, rebar, and railroads
  • Bending and shaping metals
Features:
  • Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification
  • ANSI and BS 876 Compliant


PRICE
$71.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Head Weight16 lbs
Handle Length36

Product Details

TypeSledge Hammer
Handle MaterialFiberglass/Rubber
Head MaterialAlloy Steel
DescriptionSledge Hammer
Manufacturers Part NumberESH-1636F
BrandEstwing

Compliance & Certifications

CertificationsANSI, BS 876