Take 15% off your entire order!

Offer applied at checkout

Isostatic TU® Sleeve Bearing 501012, Steel-Backed PTFE Lined, 3/8"ID X 15/32"OD X 3/16"L

Isostatic TU® Sleeve Bearing 501012, Steel-Backed PTFE Lined, 3/8"ID X 15/32"OD X 3/16"L

Item #: WBB1099248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.94 up to 52% OFF

Minimum Quantity: 90

Price: $0.45

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Isostatic TU® Sleeve Bearing 501012, Steel-Backed PTFE Lined, 3/8"ID X 15/32"OD X 3/16"L

Features

  • Self-lubricating dry sliding bearing
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • Temperature range of -328°F to +536°F
  • A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 102,000
  • Load - P Max Value = 36,250 lb/in²
  • Speed - V Max Value = 1,900 ft²/min

  • BRAND Isostatic
  • NOMINAL LENGTH INCHES 3/16
  • CATALOG NUMBER 06TU03
  • MANUFACTURERS PART NUMBER 501012
  • LOAD - P MAX VALUE 36,250 lb/in²
  • DESCRIPTION Sleeve Bearing - INCH
  • LOAD @ SPEED - PV MAX VALUE (PSI / SFM) 102,000
  • SPEED - V MAX VALUE 1,900 ft²/min
  • NOMINAL INNER DIA. INCHES 3/8
  • MATERIAL Steel-Backed PTFE Lined
  • SERIES TU®
  • NOMINAL OUTER DIA. INCHES 15/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

90 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Isostatic TU® Sleeve Bearing 501012, Steel-Backed PTFE Lined, 3/8"ID X 15/32"OD X 3/16"L

Isostatic TU® Sleeve Bearing 501012, Steel-Backed PTFE Lined, 3/8"ID X 15/32"OD X 3/16"L

Item #: WBB1099248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant