Take 15% off your entire order!

Offer applied at checkout

Isostatic TU® Sleeve Bearing 501048, Steel-Backed PTFE Lined, 7/8"ID X 1"OD X 7/8"L

Isostatic TU® Sleeve Bearing 501048, Steel-Backed PTFE Lined, 7/8"ID X 1"OD X 7/8"L

Item #: WBB1099245

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.81 up to 21% OFF

Minimum Quantity: 36

Price: $1.43

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Isostatic TU® Sleeve Bearing 501048, Steel-Backed PTFE Lined, 7/8"ID X 1"OD X 7/8"L

Features

  • Self-lubricating dry sliding bearing
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • Temperature range of -328°F to +536°F
  • A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 102,000
  • Load - P Max Value = 36,250 lb/in²
  • Speed - V Max Value = 1,900 ft²/min

  • BRAND Isostatic
  • NOMINAL LENGTH INCHES 7/8
  • CATALOG NUMBER 14TU14
  • MANUFACTURERS PART NUMBER 501048
  • LOAD - P MAX VALUE 36,250 lb/in²
  • DESCRIPTION Sleeve Bearing - INCH
  • LOAD @ SPEED - PV MAX VALUE (PSI / SFM) 102,000
  • SPEED - V MAX VALUE 1,900 ft²/min
  • NOMINAL INNER DIA. INCHES 7/8
  • MATERIAL Steel-Backed PTFE Lined
  • SERIES TU®
  • NOMINAL OUTER DIA. INCHES 1
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 28, 2017

    great product.
    Your review:
    the package was for many more than needed, but the price not bad. so was a great deal
Product Q & A

There are no questions for this product.

Close

36 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Isostatic TU® Sleeve Bearing 501048, Steel-Backed PTFE Lined, 7/8"ID X 1"OD X 7/8"L

Isostatic TU® Sleeve Bearing 501048, Steel-Backed PTFE Lined, 7/8"ID X 1"OD X 7/8"L

Item #: WBB1099245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant