Take 15% off your entire order!

Offer applied at checkout

Isostatic TU® Sleeve Bearing 701043, Steel-Backed PTFE Lined, 15mm ID X 17mm OD X 12mm Long

Isostatic TU® Sleeve Bearing 701043, Steel-Backed PTFE Lined, 15mm ID X 17mm OD X 12mm Long

Item #: WBB1100063

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.22 up to 55% OFF

Minimum Quantity: 76

Price: $0.55

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Isostatic TU® Sleeve Bearing 701043, Steel-Backed PTFE Lined, 15mm ID X 17mm OD X 12mm Long

Features

  • Self-lubricating dry sliding bearing
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • Temperature range of -328°F to +536°F
  • A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 102,000
  • Load - P Max Value = 36,250 lb/in²
  • Speed - V Max Value = 1,900 ft²/min

  • BRAND Isostatic
  • NOMINAL OUTER DIA. MILLIMETERS 17
  • NOMINAL LENGTH MILLIMETERS 12
  • CATALOG NUMBER M1512TU
  • MANUFACTURERS PART NUMBER 701043
  • LOAD - P MAX VALUE 36,250 lb/in²
  • DESCRIPTION Sleeve Bearing - METRIC
  • LOAD @ SPEED - PV MAX VALUE (PSI / SFM) 102,000
  • SPEED - V MAX VALUE 1,900 ft²/min
  • MATERIAL Steel-Backed PTFE Lined
  • SERIES TU®
  • NOMINAL INNER DIA. MILLIMETERS 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

76 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Isostatic TU® Sleeve Bearing 701043, Steel-Backed PTFE Lined, 15mm ID X 17mm OD X 12mm Long

Isostatic TU® Sleeve Bearing 701043, Steel-Backed PTFE Lined, 15mm ID X 17mm OD X 12mm Long

Item #: WBB1100063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant