Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Isostatic TU® Sleeve Bearing 701047, Steel-Backed PTFE Lined, 16mm ID X 18mm OD X 10mm Long

Isostatic TU® Sleeve Bearing 701047, Steel-Backed PTFE Lined, 16mm ID X 18mm OD X 10mm Long

Item #: WBB1100004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.23 up to 46% OFF

Minimum Quantity: 74

Price: $0.67

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Isostatic TU® Sleeve Bearing 701047, Steel-Backed PTFE Lined, 16mm ID X 18mm OD X 10mm Long

Features

  • Self-lubricating dry sliding bearing
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • Temperature range of -328°F to +536°F
  • A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 102,000
  • Load - P Max Value = 36,250 lb/in²
  • Speed - V Max Value = 1,900 ft²/min

Product Details

  • Brand Isostatic
  • Description Sleeve Bearing - METRIC
  • Series TU®
  • Material Steel-Backed PTFE Lined
  • Manufacturers Part Number 701047
  • Load @ Speed Pv Max Value (PSI/SFM) 102,000
  • Catalog Number M1610TU

Weights & Dimensions

  • Speed - V Max Value 1,900 ft²/min
  • Load P Max Value 36,250 lb/in²
  • Nominal Inner Diameter 16 mm
  • Nominal Length 10 mm
  • Nominal Outside Diameter 18 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

74 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Isostatic TU® Sleeve Bearing 701047, Steel-Backed PTFE Lined, 16mm ID X 18mm OD X 10mm Long

Isostatic TU® Sleeve Bearing 701047, Steel-Backed PTFE Lined, 16mm ID X 18mm OD X 10mm Long

Item #: WBB1100004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant