SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Sleeve For Imperial, 30272

Sleeve For Imperial, 30272

Item #: WBB1023680

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.15 up to 94% OFF

Minimum Quantity: 63

Price: $0.36

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Sleeve,3/16'', For Imperial, 30280

Sleeve,3/16'', For Imperial, 30280

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Sleeve For Imperial, 30272

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Sleeve
  • Brand Imperial
  • Manufacturers Part Number 26-1377-IMP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

63 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sleeve For Imperial, 30272

Sleeve For Imperial, 30272

Item #: WBB1023680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant