Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919533

MPN #: B40005DP

Buyers Sleeve Type Quick Detach Hydraulic Coupler, B40005dp, 3/4" Nptf Dust Plug - Min Qty 8

Product Description
  • Rugged general purpose coupler with a single acting sleeve
  • Connects when system is not operating or when pressure has been relieved
  • Zinc plated steel bodies


  • PRICE
    $6.40

    Min. purchase quantity is 8
    8
    8
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.1 lbs

    Product Details

    Manufacturers Part NumberB40005DP
    FinishZinc Plated Body
    Port Size & Type3/4" NPTF
    DescriptionDust Plug
    BrandBuyers Products