Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919759

MPN #: B40003

Buyers Sleeve Type Quick Detach Hydraulic Coupler, B40003, 3/8" Nptf Coupler Assembly - Min Qty 3

Product Description
  • Rugged general purpose coupler with a single acting sleeve
  • Connects when system is not operating or when pressure has been relieved
  • Zinc plated steel bodies


  • PRICE
    $22.25

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.7 lbs

    Product Details

    Manufacturers Part NumberB40003
    FinishZinc Plated Body
    Port Size & Type3/8" NPTF
    DescriptionCoupler Assembly
    BrandBuyers Products