- Holds up to 20 standard microscope slides horizontally
- Each space is pre-numbered for easy identification
- Transparent covers protect slides and allow easy reading of ID labels
- Covers can be swung behind the base for ready access to the slides
- Five color options for organization and classification of slides
Slide File Folder with Clear Hinged Lids, 20-Place, HI Polystyrene/SAN, Green, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | High Polystyrene |
| Sterile | Non-Sterile |
| Package Quantity | 12 |
| Description | Slide File Folder with Clear Hinged Lids |
| Manufacturers Part Number | 513029G |
| Accessory Type | Slide File Folder |
| For Use With | Slides |
| Brand | Globe Scientific |