Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789693

MPN #: UPLAY-043-N

UltraSite® Slide Mountain with Shade, Ground Spikes, Inground Ladder & Shade Posts, Natural

Product Description
The name says it all! Slide Mountain features three exciting slides - including the Double Slide. This structure also features 3 challenging climbers - the Deluxe Rock Climb, Rung Climber and Bean Stalk Climber. Plus - Slide Mountain includes the exciting Overhead Climber, giving kids plenty of opportunity to build upper body strength and practice hand-eye coordination. Three ground level music components make this structure fun for children of all abilities.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. Slide Mountain must be mounted in ground. Posts are 13-gauge galvanized steel tube, powder-coated. Plastics are heavy-duty rotomolded & blow molded components. Critical Fall Height: 6'0"

Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.

Features:
  • 5' Double Straight Slide
  • 6' Arch Climber
  • Bongo Drums (below deck)
  • 6' Wave Slide
  • HDPE Climber
  • 4' Beanstalk Climber
  • Curved Slide
  • Bass Drum
  • Rain Wheel
  • Overhead Ladder
  • Ship's Wheel Panel
  • Capacity: 30-40"


PRICE
$38,029.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 ft
Width41 ft 3 in
Fall Height6 ft

Product Details

Assembly RequiredYes
TypePlay Systems with Inground Kit
Recommended Age5 to 12
Capacity30-40 Children
ColorNatural
Manufacturers Part NumberUPLAY-043-N
BrandUltraSite