Slide Seal Poly Bags, 6"W x 6"L, 3 Mil, Clear, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The slide seal bags are excellent for storing, displaying and protecting all types of products, especially those that need to be accessed multiple times. The slide seal closure is easy to use, even with gloved hands. The bags meet FDA requirements for use with food products.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Thickness | 3 mil |
Product Details
| Package Quantity | 250 |
| Description | Polyethylene Slide Seal Bag |
| Color | Clear |
| Manufacturers Part Number | FSL30606 |
| Closure | Slide Seal |
| Brand | LK |
| Recyclable | Yes |