x

Take 15% off your entire order!

Offer applied at checkout

Polyethylene Slide Seal Bag, 3 mil, 8" x 10", Clear, Pkg Qty 250

Polyethylene Slide Seal Bag, 3 mil, 8" x 10", Clear, Pkg Qty 250

Item #: WBB477906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 6
  • 8
  • 12
  • 13

8

  • 6
  • 7
  • 10
  • 15
  • 18

10

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Polyethylene Slide Seal Bag, 3 mil, 8" x 10", Clear, Pkg Qty 250

Slide Seal Bags are excellent for storing, displaying and protecting all types of products, especially those that need to be accessed multiple times. The slide seal closure is easy to use, even with gloved hands. The bags meet FDA requirements for use with food products.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER FSL30810
  • LENGTH INCHES 10
  • WIDTH INCHES 8
  • THICKNESS MIL 3
  • COLOR FINISH Clear
  • CONSTRUCTION LDPE
  • DESCRIPTION Polyethylene Slide Seal Bag
  • CLOSURE Slide Seal
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

No Leak Slide Seal Bag with Write-on Block, 1.75 mil, 8" x 7", Pkg Qty 250

Item #: B478127

Not Yet Rated

Usually ships in 5 to 8 days

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyethylene Slide Seal Bag, 3 mil, 8" x 10", Clear, Pkg Qty 250

Polyethylene Slide Seal Bag, 3 mil, 8" x 10", Clear, Pkg Qty 250

Item #: WBB477906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant