
Polyethylene Slide Seal Bag with Write-on Block, 3 mil, 6" x 9", Pkg Qty 250
Item #: WBB477904
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- 6
- 9
6
- 9
- 12
9
Customers Also Viewed
Slide Seal Bags are excellent for storing, displaying and protecting all types of products, especially those that need to be accessed multiple times. These bags feature a white write on block that makes it easy to identify or date the bag contents. The slide seal closure is easy to use, even with gloved hands. The bags meet FDA requirements for use with food products.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER FSL30609W
- LENGTH INCHES 9
- WIDTH INCHES 6
- DEPTH INCHES 9
- THICKNESS MIL 3
- COLOR FINISH Clear
- CONSTRUCTION LDPE
- DESCRIPTION Polyethylene Slide Seal Bag with Write-on Block
- CLOSURE Slide Seal
- RECYCLABLE Yes
- PACKAGE QUANTITY 250
There are no questions for this product.

Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, X-Large, 100/Box - Pkg Qty 10
Item #: 708560XL
Not Yet Rated
$199.50

1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red
Item #: B32184
$4.99

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Green Tint, Pkg Qty 1000
Item #: B477859
Not Yet Rated
$62.95

High Density Red Infectious Waste Liner, 13 Microns, 24" x 30", Pkg Qty 500
Item #: B478117
Not Yet Rated
$31.97

Clear Line Single Track Seal Top Bag with Write-On Block, 2 mil, 2" x 3", Pkg Qty 1000
Item #: B477936
Not Yet Rated
$7.60

Polyethylene Slide Seal Bag with Write-on Block, 3 mil, 6" x 9", Pkg Qty 250
$21.5
- Product Information
- Customer Review
- Product Q&A
- Accessories