Features:
- Sizes listed are the inside usable dimensions of the bag
- Slide lock glides smoothly across bags making them easy to open and close
- Bags are reusable and meets FDA and USDA specification for food contact
Model # :WBB3174182
Weights & Dimensions
| Length | 18 in |
| Width | 13 in |
| Thickness | 3 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Slide Seal Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3174182 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA, USDA |