Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB3134241

MPN #: SDF-3621-BL

Steel Cabinets USA Sliding Door Storage Cabinet, 36"W x 21"D x 72"H, Signal Blue, All-Welded

Product Description
The 36"W x 21"D x 72"H Black Sliding-Door storage cabinet has 4 fixed shelves at different intervals for storage flexibility. The doors feature dual welded stiffeners and easily slide on Teflon glides using the 2" round finger pull. Five plastic floor glides for ease of movement on all surfaces. Welded steel construction for strength. A powder coat paint finish provides durability and ease of cleaning. Packed in a double-wall carton and a shipping crate.
  • Ships in a custom wooden crate
  • 5-year limited warranty against defects in materials and craftsmanship.


PRICE
$639.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
639.00
Buy 6 units - 10 units
609.00Save $30.00 (5%)
Buy 11+ units
589.00Save $50.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth21 in
Height72 in
Weight131 lbs
Gauge24 ga

Product Details

TypeSliding Door Cabinet
Shelf Capacity160 lbs
Number of Adjustable Shelves0
ColorBlue
Door TypeSliding Solid
SeriesIndustrial/Commercial
Handle TypeSurface
StyleFull Height
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberSDF-3621-BL
Number of Fixed Shelves5
Base TypeFeet
BrandSteel Cabinets USA

Warranty

Warranty5 yr