en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB473665

MPN #: WH2906

Brisa™ Window Evaporative Cooler WH2906, Slim Line

(1)
|
Questions & Answers (0)
PRICE
$582.00
Usually ships in 5 to 8 days
Brisa™ Slim Line Window Cooler

This Slim Line window cooler was designed to fit in small spaces and its 9" deep body allows it to fit in many narrow applications. Designed to cool up to 600 sq. ft. this little cooler works for many special applications such as greenhouses, trailers, manufactured homes etc. Its single inlet design with only 1 pad frame makes maintenance a breeze. The powder coat finish protects the metal construction for many years of reliable service. The 1/8 HP, 2 speed. 115V motor is a direct drive application. Float valve controls water level. Accepts 1/4" Water Line (not included) to supply water. Made in the USA. This evaporative cooler performs best in dry, arid climates. Duct Opening Dimensions : 13-1/4"H x 20-3/4"W x 10-1/4"D

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.