Add to list
Share
Print


Model #: WB261902YL
Global Industrial Slim Trash Can, 23 Gallon, Yellow
|
Questions & Answers (0)
PRICE
$47.95
Free Shipping Ships in One Business Day
Select Color
Standout Features:
✓ 23 gallon capacity.
✓ Resists dents and corrosion.
✓ Built-in corner tabs secure trash bags in place.
Remove recyclables and other waste efficiently with the Global Industrial™ Slim Trash Can. This durable receptacle is made of heavy-duty plastic that's designed to withstand constant use over time. The container's smooth finish is easy to clean and its compact, upright structure fits neatly in tight spaces or along workstations in offices, classrooms, or garages. The receptacle is compatible with the Global Industrial™ Solid Lid with Handle, 261904YL (sold separately). 1 Year Limited Warranty. Measures: 20" W x 11" D X 30" H.
View our coordinating collection of Recycling Bins.
✓ 23 gallon capacity.
✓ Resists dents and corrosion.
✓ Built-in corner tabs secure trash bags in place.
Remove recyclables and other waste efficiently with the Global Industrial™ Slim Trash Can. This durable receptacle is made of heavy-duty plastic that's designed to withstand constant use over time. The container's smooth finish is easy to clean and its compact, upright structure fits neatly in tight spaces or along workstations in offices, classrooms, or garages. The receptacle is compatible with the Global Industrial™ Solid Lid with Handle, 261904YL (sold separately). 1 Year Limited Warranty. Measures: 20" W x 11" D X 30" H.
View our coordinating collection of Recycling Bins.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.