Lorell® Slip Over Floor Savers - Gray - 8/Pack
|
Questions & Answers (0)
Product Description
Floor Savers slip over your chair or table glide and protect hard floor surfaces from damage including scratches and rust stains. They also help keep rooms quiet by reducing noise when moving chairs and tables and reduce furniture damage by alleviating stress on joints. Ultra-durable, Slip Over Floor Savers require no adhesive and are easy to install. They are made of reinforced felt bottom and a vinyl sleevelet that encases the existing chair or table glide. The sleevelet is designed to fit snugly around an existing glide from 1" to 1-3/8" in diameter and to stay on tightly, without adhesive. Floor savers are recommended for hardwood floors, VCT, vinyl, linoleum, finished concrete and ceramic tile floors.
PRICE
$18.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Thickness | 0.06 in |
Product Details
| Material | Vinyl |
| Seat Color Family | Gray |
| Package Quantity | 8 |
| Manufacturers Part Number | 49317 |
| Floor | Hard Surface |
| Brand | Lorell |