- Slope top for easy cleaning.
- Finished look.
- Easy installation with double sided tape.
George O'Day Slope Top For 16 1/2" Wide Lockers 1P17011-GOSV - SilverVein 16-1/2 x 16-1/4 x 5-1/2
Write a Review
|
Questions & Answers (0)
Product Description
George O'Day's Slope Top For 16 1/2" Wide Lockers 1P17011-GOSV - Silver Vein 16-1/2 x 16-1/4 x 5-1/2
PRICE
$68.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 16-1/4 in |
| Height | 5-1/2 in |
| Gauge | 20 ga |
Product Details
| Type | Slope Top |
| Color | Gray |
| Accessory Type | Slope Top |
| Style | Slope Top For 16 1/2" Wide Lockers |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 1P17011-GOSV |
| Brand | George O'Day |
Warranty
| Warranty | 1 yr |