Provide fast, first-in-first-out stock picking while using space efficiently. Boltless construction assembles easily with only a rubber mallet and provides open access on all sides. Purchase an add on unit to expand. Sloped shelves have 2"H side and 1/2"H front flanges to retain contents. Heavy gauge shelf supports attach with double rivets. All models include 5 levels, a canopy top and front-to-back supports at top and bottom. All Tennsco Products are Proudly Made in the USA.
Sloped Flow Shelving Additional Level 36"W x 18"D Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-5/8 in |
| Depth | 18-5/8 in |
| Height | 2 in |
| Weight Capacity | 450 lbs |
| Weight | 18 lbs |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Type | Tilted |
| Shelf Capacity | 450 lbs |
| Color | Tan |
| Number of Levels | 1 |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | ZSSS-3618-SND |
| Brand | Tennsco |
Warranty
| Warranty | Limited to 1 yr |