Little Giant® Utility Cart w/ 2 Lip Shelves & Floor Lock, 3600 lb. Cap., 51"L x 24"W x 44-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
This ergonomically designed utility cart features a kick back style sloped handle to ensure a safe and comfortable grip while reducing operator fatigue. The heavy-duty construction features fully-welded 12 gauge shelves. Rolls easily on 2 rigid, and 2 swivel 8" phenolic casters. 1-1/2" lips on all shelves help retain your load while in transport. 28" top shelf height. This unit features a floor lock to stop unwanted movement while loading and unloading. This product has Limited Warranty of 1 Years.
PRICE
$1,039.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 24 in |
| Height | 44-1/2 in |
| Weight Capacity | 3600 lbs |
| Weight | 145 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 ga |
| Top Shelf Height | 28 in |
| Shelf Size | 48 x 24 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | GLK-2448-8PH-FL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |