- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Titanium nitride bits have a rough surface creating millions of micro gripping points
- This extra hard diamond coating wears less and grips better than a Titanium coating
- High performance stainless steel ideal for environments where corrosion and rust is severe
Vega Slotted 10-12 Insert Bit x 1-1/2", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.23
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Size | 0.046 x 0.312 in |
Product Details
| Type | Insert Bit |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Slotted Insert Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 138F12A |
| Tip Type | Slotted |
| Brand | Vega |