Vega Slotted 12-14 Power Bit x 3-1/2", S2 Modified Steel, Gunmetal Grey
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Precision controlled heat treatment for extreme durability and wear protection.
PRICE
$2.70
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Size | .050 x .360 in |
Product Details
| Type | Power Bit |
| Drive | 1/4" |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Slotted Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 190F14A |
| Tip Type | Slotted |
| Brand | Vega |