Attachments and Accessories.
Edwards® Slug Receptacle For 40TC, 50T, 55T, 60T Ironworker
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Width | 5-5/8 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Slug |
| Country of Origin | Made in USA |
| Description | "Slug Receptacle For 40TC, 50T, 55T, 60T Ironworker" |
| Series | AC |
| Manufacturers Part Number | ED9-AC1931 |
| Brand | Edwards |
| Style Type | Ironworker |