Features:
- Fully lined
- extra wide last
- Adjustable strap with a buckle on top
- Heavy cleated sole to ensure protection
Weights & Dimensions
| Boot Height | 17 in |
| Size | 12 |
Product Details
| Type | Overshoe |
| Upper Material | Rubber |
| Color | Yellow |
| Midsole Material | Rubber |
| Outsole Design | Heavy Cleated Sole |
| Style | Cleated |
| Insulated | Yes |
| Insulation Type | Cotton |
| Closure Type | Buckle |
| Material | Rubber |
| Footwear Sole Pattern | Deep Cleated |
| Outsole Material | Rubber |
| Description | ComfitWear Slush Boots |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | SLB 12 |
| Shank Material | Rubber |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | ComfitWear |