Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178104

MPN #: 16944

Ergodyne® Trex® 6306 Ice Traction Cleats with Tungsten Carbide Studs, XL, Black

Product Description
The Trex® 6306 Ice Traction Cleats are a lightweight, overshoe ice traction device that combines tungsten carbide studs with a boot-like rubber lug tread to provide durable, enhanced traction on ice and snow. Stretchable one-piece design offers superior grip to prevent slip and fall injuries on the ice. Multi-curved surfaces stretch to easily wrap around boots and shoes for a superior fit.

These ice grippers feature 14 permanent tungsten carbide studs (28/pair) that have been strategically placed for enhanced grip on slippery terrain. Tungsten carbide is extremely tough and resistant to wear. This means that the studs can last a long time even with frequent use on rough, icy terrain-all while providing better traction and a stronger grip to the surface.

The addition of a boot-like rubber lug tread improves the device's versatility, allowing for better traction on mixed surfaces such as snow, slush, and mud, in addition to ice. The lugs can dig into softer materials for a firmer grip, which is something that studs alone might not do as effectively. The rubber lug tread can also provide more comfort than studs alone by distributing pressure more evenly across the foot, which can reduce fatigue during prolonged use.

It will fit over any style of boot or shoe for traction and stability during winter work or other winter outdoor activities. The stretchable rubber allows you to step into these ice traction cleats for fast and easy on/off. These snow cleats are lightweight and can be folded small enough to be stored in a pocket or pack when not being worn.

These are the ideal winter walking ice cleats for ice or snow. They also work to reduce the risk of a slip and fall injury. Common applications include construction, roofing, road work, landscaping and delivery service workers. Also great as hiking spikes, running spikes, ice-fishing cleats, or for shoveling the driveway or walking your dog.

Features:
  • One-piece Step-in Design - Stretchable rubber hugs entire sole of a shoe or boot
  • Full Foot Ice Traction - 14 rugged, heat-treated Tungsten Carbide studs (28/pair) strategically placed for added stability and slip protection
  • Rubber Lug Treads - For better grip on mixed surfaces like snow, slush and mud
  • Secure Fit - Stretchable material with textured interior for a snug fit
  • Easy On/Off - Toe and heel thumb tabs make for easy on/off
  • Compact Size - Lightweight and easy to store, available in multiple sizes and fits over any boot or shoe
  • Reflective - Reflective accents on the front & back of device for added visibility


PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
SizeX-Large

Product Details

TypeIce Traction Cleats
ColorBlack
ApplicationIce Traction
SeriesTrex 6306
Midsole MaterialRubber
Size TypeX-Large
Closure TypeSlip-On
MaterialRubber
Outsole MaterialRubber
DescriptionIce Traction Cleats
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleFull Coverage
Manufacturers Part Number16944
Primary UseCold Weather Protection
Traction MaterialTungsten Carbide
BrandErgodyne