Add to list
Share
Print


Model #: WBB2330531
MPN #: SM-101-DA
Sealer Sales SM Series Semi Automatic Low Profile Strapping Machine, 57"L x 27"H, White & Blue
|
Questions & Answers (0)
PRICE
$973.00
Usually ships in 3 to 6 days
The SM-101-DA semi-automatic strapping machine is a general-purpose strapping machine that can strap packages quickly and efficiently. The strapping machine is ideal for heavier items as the unit sits lower to the ground. The strapping cycle will automatically start when the operator inserts strapping. The machine will automatically shut down after a preset time to save electricity. This machine is recommended for strapping cartons in a light industry setting. This product has a limited warranty of 6 months.
Features:
Features:
- Fast warm up time (approx. 5 min)
- Control panel to adjust reset and manual feed buttons
- Tension range adjustment of 2 - 100 lbs.
- Low profile unit ideal for heavier items (max load: 66 lbs.)
- Table height is 19.6" (500mm)
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.