Ekena Small Basket Weave Corbel CORW03X04X07BWAL, 3-1/2"W x 4"D x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy the warmth and beauty of carved wood corbels. With the proper installation, these wood brackets can support up to 250lbs, which gives you the flexibility to use a decorative bracket for support. Available in a variety of species, these brackets ship to you fully sanded and ready for your paint or stain.
PRICE
$78.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3-1/2W x 4D x 7H in |
| Size | Small |
Product Details
| Type | Corbel |
| Material | Alder |
| Description | Basket Weave Corbel |
| Series | 1 |
| Manufacturers Part Number | CORW03X04X07BWAL |
| Brand | Ekena |
| Ready To Be Stained | Yes |