Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of Adjustable Divider Plastic Boxes
Write a Review
|
Questions & Answers (0)
Product Description
The Compartment Box Rack is constructed of prime cold rolled steel, includes 5 large clear polypropylene adjustable divider compartment boxes. Ideal for organizing and storing small parts.
Compartment Box Rack (#291-95) with pre-punched holes in tops and bottoms allow for secure stacking. Flexible offset handle prevents boxes from sliding out during transport. Keyhole slots in back allow mounting on walls or panels. Durable gray powder coat finish. Rack dimensions 13-1/2"L x 9-1/8"W x 13-1/4"H.
Adjustable Plastic Box (#LPADJ-CLEAR) 3 fixed dividers and 20 adjustable dividers are included with each box allowing the creation of up to 24 compartments. Molded from clear polypropylene resin which permits visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Cover overlaps sides to keep out dust and dirt. Box dimensions 13-1/8"L x 9"W x 2-5/16"H.
Compartment Box Rack (#291-95) with pre-punched holes in tops and bottoms allow for secure stacking. Flexible offset handle prevents boxes from sliding out during transport. Keyhole slots in back allow mounting on walls or panels. Durable gray powder coat finish. Rack dimensions 13-1/2"L x 9-1/8"W x 13-1/4"H.
Adjustable Plastic Box (#LPADJ-CLEAR) 3 fixed dividers and 20 adjustable dividers are included with each box allowing the creation of up to 24 compartments. Molded from clear polypropylene resin which permits visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Cover overlaps sides to keep out dust and dirt. Box dimensions 13-1/8"L x 9"W x 2-5/16"H.
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 9-1/8 in |
| Height | 13-1/4 in |
| Box Quantity (Box Size) | 5 (13-1/8"L x 9"W x 2-5/16"H) |
Product Details
| Assembly Required | No |
| Type | Compartment Box Rack |
| Color | Gray |
| Number of Trays | 5 |
| Style | Rack wtih 5 of Adjustable Compartment Boxes |
| Box Material | Polypropylene |
| Material | Steel |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Box Color Family | Clear |
| Brand | Durham Mfg. |