Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2232243

MPN #: N81

Sani-Lav® N81 Large Low-Flow Industrial Spray Nozzle - Safety Orange

Product Description
Sani-Lav® N81 Large Low-Flow Industrial Spray Nozzle-Safety Orange

Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. 3/4" GHT inlet allows direct hose connection. Flow rate is 5.3 gpm at 100 psi. Insulated rubber cover with yellow direction arrows. Replacement parts available.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Inlet Size3/4 GHT in

Product Details

MaterialBrass
ColorOrange
Handle Color FamilyStainless Steel
Manufacturers Part NumberN81
Max Temperature200° °F
Max PSI150 psi
BrandSani-Lav