Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2236182

MPN #: N2

Sani-Lav® N2 Small Industrial Spray Nozzle - Safety Orange

Product Description
Heavy-duty zinc body with brass and stainless steel components. For use with hot and cold water wash-down applications. Variable spray pattern with instant shut off when trigger is released. Insulated molded santoprene grip for comfort and a male GHT threaded tip for attaching accessories.

PRICE
$18.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Inlet Size3/4 GHT in

Product Details

Flow Rate6.5
Handle MaterialPlastic
MaterialZinc
ColorOrange
Manufacturers Part NumberN2
Max Temperature150°F (65.55° C) °F
Max PSI100 psi
BrandSani-Lav