Kemp Small Kickboard, Royal Blue, 14-011-ROY
Write a Review
|
Questions & Answers (0)
Product Description
The Kemp USA firm EVA foam kickboard won't chip, break or absorb water. Smaller size kickboard provides less flotation support to promote kicking. Highly recommended for swim teams as a training aid and for recreational swimming use.
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Small |
Product Details
| Capacity | 1 Person |
| Package Quantity | 1 |
| Description | Small Kickboard |
| Color | Blue |
| Manufacturers Part Number | 14-011-ROY |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |