Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kemp USA

Model # :WBB3139871

MPN #: 10-234-ROY/WHT-1/2

Kemp USA Premium Polypropylene Rope, 7200"L x 1/2"W, Royal Blue/White

Product Description
Kemp USA now offers premium grade U.V. stabilized polypropylene floating rope. This rope is rot proof and is available in yellow and blue and white colors. It is a great safety rope. Available in three sizes and can be ordered by the spool or by the foot. Please specify the length of rope needed when ordering.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7200 in
Width1/2 in
Weight5 lbs
Size7200"L x 1/2"W

Product Details

TypeRope
MaterialPolypropylene
Package Quantity1
DescriptionPremium Polypropylene Rope 7200"L x 1/2"W
ColorMulti-colored
Manufacturers Part Number10-234-ROY/WHT-1/2
BrandKemp USA