Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B&W

Model # :WBB1509362

MPN #: 1000/Y/RPD

B&W Small Outdoor Waterproof Case W/ Reconfigurable Padded Divider Insert 10-3/4"Lx8-1/2"Wx4H,Yellow

Product Description
B&W Type 1000 Small Outdoor Waterproof Case W/ Reconfigurable Padded Divider Insert 10-3/4"L x 8-1/2"W x 4H

B&W Outdoor cases were developed and tested for the most extreme conditions. These cases will provide the protection and security your valuables need in whatever environment you choose to expose them to.

    Features:

  • Reconfigurable Padded divider: Denier Nylon Compartments adjustable with touch fastener partitions
  • Unlimited 30 year warranty
  • waterproof
  • dustproof
  • shock resistant
  • corrosion resistant
  • chemical resistant
  • automatic pressure relief valve
  • fully customizable interior


PRICE
$56.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width8-1/2 in
Height4 in
Inside Length9-3/4 in
Inside Width7 in
Inside Height3-3/4 in
Weight Capacity22 lbs
Weight2 lbs
SizeSmall

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
Temperature Tolerance-40°F to 140°F
DustproofYes
MaterialPolypropylene
Manufacturers Part Number1000/Y/RPD
WaterproofYes
BrandB&W
TypeWaterproof Utility Case
ColorYellow
SeriesOutdoor
StyleCase With Padded Dividers
Capacity0.94 ft³
Package Quantity1

Warranty

Warranty30 yr

Compliance & Certifications

CertificationsIP 67 / DEF STAN 81-41