Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1610791

MPN #: 919-2414-FF

Case Design Super-Shipper ATA Case 919 Wheeled Case Foam Filled - 24"L x 22"W x 14"H - Silver

Product Description
Case Design 919 Super Shipper Cases are perfect flight cases to fit your ata flight case needs. This ATA flight case is great for transporting equipment and sensitive instrumentation. The flight case will protect your items whether you will be sending them locally, or around the world with maximum protection.

Features
  • Heavy Duty Wheeled Shipper
  • Molded polyethylene construction
  • Meets ATA (Air Transport Association) specs
  • Protruding corners protect hardware from damage
  • Aluminum tongue-and-groove frame with gasket
  • continuous hinge
  • Molded ribs allow positive stacking
  • Corrosion-resistant hardware
  • Built-In Steel Housing Wheels
  • Built-In Telescopic Handle
  • Filled with layers of 2" foam
  • cutting knife included
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 24"L x 22"W x 14"H
  • Outer Dimensions: 28"W x 25"D x 17"H


PRICE
$1,009.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width25 in
Height17 in
Inside Length24 in
Inside Width22 in
Inside Height14 in
Weight Capacity65 lbs
Weight22 lbs
Wheel Diameter2-3/4"

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
TypeShipping Case
ColorGray
Series919 Super-Shipper
Wheel TypeRoller Blade
Mold TypeVacuum Formed Polyethylene
Handle TypeTelescopic Handle
StyleWheeled Case with Foam
MaterialPolyethylene
Manufacturers Part Number919-2414-FF
BrandCase Design

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets ATA Spec 300 Cat 1