- All welded 36" wide small parts storage & security cabinet with 60 jumbo drawers & 96 Hook-On Bins® (Flush door style)
- 3-point locking system with keyed handle and lock rods, 4 keys included
- Full height welded piano hinges for increased strength and rigidity of doors
- Doors open at full 180° for full access to product
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
- Hook-On Bins® by Durham are included
- 61 Jumbo, 3.5"H drawers each with 2 dividers adjustable on 1" centers (extra dividers are available)
- Fully welded louvered panels reinforce door and accommodate Hook-On Bins®
- Hook-On Bins® installed easily with no tools required
- Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24"
- Includes 2 adjustable interior shelves
- Durable, gray, textured powder coat finish
Durham Mfg.® Small Parts Storage Cabinet, 60 Drawers, 96 Blue Bins, 2 Shelves
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,965.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 532 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid Flush Door |
| Number of Drawers | 60 |
| Number of Bins | 96 |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Bin Color | Blue |
| Manufacturers Part Number | 3501-DLP-60DR11-96-2S5295 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 1250 lbs |
| Bin Quantity (Bin Size) | 96 (4-1/8"W x 5-3/8"D x 3"H) |
| Color | Gray/Blue |
| Handle Type | Steel Three Point Locking |
| Louvered Panels | Doors |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |