- All-welded, heavy duty 14 gauge small parts storage & security cabinet (Flush door style)
- 3-point locking system with keyed handle and lock rods, 4 keys included
- Full height welded piano hinges for increased strength and rigidity of doors
- Doors open at full 180° for full access to product
- Fully welded louvered panels reinforce door and accommodate Hook-On Bins®
- (112) 12" deep pigeon hole bins enclosed
- Durable, gray, textured powder coat finish
Durham Mfg.® Small Parts Storage Cabinet, w/112 Steel Compartments, 96 Red Bins
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 454 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid Flush Door |
| Number of Bins | 96 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Red |
| Manufacturers Part Number | 3501-DLP-72/40B-96-1795 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 900 lbs |
| Bin Quantity (Bin Size) | 96 (4-1/8"W x 5-3/8"D x 3"H) |
| Color | Gray/Red |
| Handle Type | Steel Three Point Locking |
| Louvered Panels | Doors |
| Number of Compartments | 112 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |