Multi Use Screw Eye used for installing Bird Barrier StealthNet® & various bird control items
Bird Barrier® Small Stainless Steel Screw Eyes, 1/2"L, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Width | 1/2 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | Screw Directly Into Wood or Use With An Anchor for Masonry |
| Color | Silver |
| Brand | Bird Barrier |