Bird Barrier® Birdwire®, Stainless Steel, 1000'L
Write a Review
|
Questions & Answers (0)
Product Description
Birdwire® is a seven-stranded, stainless steel wire, coated with U.V.-stabilized clear nylon. Diameter is .7mm with a breaking strength of 100 lbs.. Birdwire is a bird control solution that is widely used throughout the us because it is very low-profile and has minimal visual impact. It carries GSA approval for historic buildings.
Where to Use: Long, exposed ledges, parapets, signs, beams, pipes
Target Bird: Pigeon
Bird Pressure: Light - Medium
Material: Stainless Steel
Installation: Stainless steel, nylon coated wire is attached to stainless steel posts and tensioned using springs (Sold Separately)
Installation Level: Involved
Very Discreet: Birdwire is one of the least visible of all ledge products and is frequently used on high-visibility ledges where aesthetics are important
How it Works: Nylon-coated spring-tensioned stainless steel wire is attached to stainless steel posts at differing heights and intervals, the bases are drilled into the surface or glued on
Special Attachments: Pipe clamps, gutter clamps and beam clamps are available for installing on a variety of surfaces
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1,000' |
Product Details
| Material | Stainless Steel |
| Color | Silver |
| Brand | Bird Barrier |