Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778565

MPN #: 518600

Little Giant 518600 PE-2.5F Small Submersible Pump - 115V- 475 GPH At 1'

Product Description
Little Giant® Small Submersible Pump PE-2.5F, 115V, 475 GPH At 1'

Small submersible epoxy encapsulated pump for commercial, industrial and home use. Applications include statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 475 GPH pump features a 3/8" MNPT discharge, 13.4' shut-off capability, screened inlet and a 6' power cord.

Features:

  • 475 GPH At 1 Ft.
  • Operates submersed
  • Easy-to-clean screen helps protect pump from debris.
  • 3/8" MNPT outlet accepts 5/8" I.D. flexible tubing
  • Thermally protected motor.
  • 6 Ft. cord
  • 115V
  • 1/28 HP
  • 1.4 amps
  • 80 watts
PRICE
$235.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Width4 in
Height4 in
Weight5 lbs
Cord Length6 ft
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute8 gal/min
Impeller MaterialNylon
Wattage80 W
MaterialPlastic
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number518600
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
TypeSmall Submersible Pump
Horsepower1/28 HP
Amperage1.4 A
SeriesPE-2.5F
Hertz60 Hz
Voltage115 V
Gallons per Hour475 @ 1' gal/hr
Inlet Connection TypeSmooth
Shaft Seal MaterialFluroelastomer
Max Pressure5.1 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA